ER32 SRF 4X50 SHRINKIN Thermal Shrink Chuck with a CLICKIN Quick Change Adaptation

Article no.: 4509177
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification & Classification

Article number 4509177
EAN / GTIN 7291075143010
Manufacturer number 4509177
L-Number L24120 271

Description

Description:

Shrink Fit Holders, Body Length (LB) 31 mm, Connection Diameter Workpiece Side (DCONWS) 4 mm, Shank Size (SS) 32 SRF

Feature:

  • Body Length (LB) 31 mm
  • Connection Diameter Workpiece Side (DCONWS) 4 mm
  • Drive Size (DRVS) 27 mm
  • Protruding Length (LPR) 50 mm
  • Shank Size (SS) 32 SRF

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart