HSK A63WH ASHR 25 45 Square Shank Tool Adapters with HSK-T Exchangeable Shanks for 45° Mounting on Turn-Mill Machines

Article no.: 4505810
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification & Classification

Article number 4505810
EAN / GTIN 7291075205633
Manufacturer number 4505810
L-Number L24230 198

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 110 mm, Shank Size (SS) 63

Feature:

  • Body Length (LB) 30 mm
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Length (OAL) 142 mm
  • Protruding Length (LPR) 110 mm
  • Shank Height (H) 25 mm
  • Shank Size (SS) 63

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart