CAT50 SEM1 X2.42X12.00 ISO 3937 Shell Mill Holders with Caterpillar form ADB Tapered Shanks

Article no.: 4503584
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4503584
EAN / GTIN 7291075145410
Manufacturer number 4503584
L-Number L24120 2961

Description

Description:

Shell Mill Holders ,Body Length (LB) 12″ ,Connection Diameter Machine Side (DCONMS) 50″ ,Connection Diameter Workpiece Side (DCONWS) 1″ ,Shank Size (SS) 50

Feature:

  • Body Length (LB): 12″
  • Clamping Length Workpiece Side (LSCWS): 0.669″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Machine Side (DCONMS): 50″
  • Connection Diameter Workpiece Side (DCONWS): 1″
  • Coolant Supply Property (CSP): External
  • Shank Size (SS): 50

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart