ST 16X140 ER11 MF DIN 6499 ER Mini Collet Chucks with Cylindrical Shanks and a Clamping Flat for Swiss-Type CNC Lathes

Article no.: 4501984
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification & Classification

Article number 4501984
EAN / GTIN 7291075156256
Manufacturer number 4501984
L-Number L24120 1526

Description

Description:

Collet Chucks, Body Diameter (BD) 16 mm, Connection Size (CSI) ER11, Protruding Length (LPR) 18.5 mm, Shank Size (SS) 16

Feature:

  • Body Diameter (BD) 16 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 7 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 0.5 mm
  • Connection Size (CSI) ER11
  • Drive Size (DRVS) 14 mm
  • Protruding Length (LPR) 18.5 mm
  • Shank Length (LS) 140 mm
  • Shank Size (SS) 16

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart