BT40 ODP10X 66 FLEXFIT Threaded Adaptation with Integral BT MAS-403 Tapered Shanks (ADB type)

Article no.: 4501287
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification & Classification

Article number 4501287
EAN / GTIN 7291075157048
Manufacturer number 4501287
L-Number L24120 1819

Description

Description:

Drill Chucks & Adapters, Body Diameter (BD) 20 mm, Body Length (LB) 30 mm, Connection Diameter Machine Side (DCONMS) 40 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 20 mm
  • Body Length (LB) 30 mm
  • Connection Code Machine Side (CCMS) SKG57C0400
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Connection Retention Knob Thread Size (CRKS) M16
  • Connection Thread Nominal Size Workpiece Side (THSZWS) M10
  • Protruding Length (LPR) 66 mm
  • Shank Size (SS) 40

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart