DIN2080 50 SEMC 50X 55 DIN6358 COMBI Shell Mill Holders with DIN2080 A Tapered Shanks

Article no.: 4500648
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milling cutter spigot

Identification & Classification

Article number 4500648
EAN / GTIN 7291075132427
Manufacturer number 4500648
L-Number L24120 2673

Description

Description:

Shell Mill Holders, Body Diameter (BD) 90 mm, Body Length (LB) 55 mm, Connection Diameter Workpiece Side (DCONWS) 50 mm, Shank Size (SS) 50

Feature:

  • Body Diameter (BD) 90 mm
  • Body Length (LB) 55 mm
  • Clamping Length Workpiece Side (LSCWS) 30 mm
  • Connection Diameter Workpiece Side (DCONWS) 50 mm
  • Shank Size (SS) 50

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart