Hi-Vis Softshell Jacket Navy blue/Orange L

Article no.: 449425138953L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 449425138953L
EAN / GTIN 7330509882078
Manufacturer number 449425138953L
L-Number L00980 125847
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Description:

A lightweight softshell jacket that is extremely soft, comfortable and flexible thanks to its material. The jacket is two-tone with contrasting colours on dirt-exposed areas for optimum visibility and safety when it is needed most. It can therefore withstand dirt very well and offers optimum visibility and safety when it is needed most. This certified High Vis jacket offers both the lightweight, mobile feel and the strength that workwear should have. The material is also waterproof and the hood can be removed if necessary. 4494 is a sister model to the popular 4491 and is ideal for those who do not need Class 2 and can work with Class 1. Certified according to EN ISO 20471 Class 1. Group D combined certification.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart