RM-BNT8-1.5D-20C Shanks for BAYO T-REAM Interchangeable Head Reamers

Article no.: 4491432
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series BAYOT-REAM
Type of product Threaded copy mill arbor

Identification & Classification

Article number 4491432
EAN / GTIN 7291075188028
Manufacturer number 4491432
L-Number L24220 9

Description

Description:

Shell/Head Reaming Tools, Connection Diameter Machine Side (DCONMS) 20 mm, Overall Length (OAL) 88.1 mm, Protruding Length (LPR) 38.1 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Insert Seat Size Code (SSC) BN8
  • Overall Length (OAL) 88.1 mm
  • Protruding Length (LPR) 38.1 mm

Downloads & documents

Suitable products

From the same series "BAYOT-REAM" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart