844 N SELF-CENTERING BOREGAGE 18-50 mm/.7-2″, STL CONT W.DC.

Article no.: 4474000DKS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal micrometer

Identification & Classification

Article number 4474000DKS
EAN / GTIN 4059192019525
Manufacturer number 4474000DKS
L-Number L40080 3094
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Measuring head consists of a carbide tipped moving anvil and an interchangeable stationary anvil with a hardened steel ball
  • Transmission lever system transfers movement of movable anvil to indicating instrument
  • The broad centering bridge ensures automatic centering in the bore
  • Resistant to temperature because the shank and transfer rod are made of heat resistant Invar steel
  • Highly resistant to wear and tear because of carbide tipped moving anvil
  • Constant measuring force due to built-in spring, eliminating user influence
  • Universally applicable and extremely versatile
    - Each instrument spans a broad measuring range
    - Quick and easy to adjust to any size (within its range)
  • Extensive modular system is composed of measuring head, holder, extensions, right angle attachments and depth stops
  • Invar steel has a particularly low expansion coefficient
    - instrument totally insensitive to any kind of heat (including user body heat and increased ambient temperature)

Description:

Self-centring inside micrometer Marameter 844 N Measuring range 18 - 50 mm
  • Design: Standard, moving probe carbide-reinforced
Scope of delivery: Measuring device holder, measuring head, counter probe, wooden case, without display unit

Feature:

  • Product name: Self-centering internal measuring device

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart