Front connector for tool case XXL III 40 mm

Article no.: 44571
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 44571
EAN / GTIN 4010995445713
Manufacturer number 44571
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: For attaching the dividers in the bottom compartment of the tool case XXL III.
  • Spare connector for attaching the dividers in the front area of the bottom compartment of the tool case XXL III from Wiha. Contains 1.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Width (mm): 62.5
  • Height (mm): 408
  • Overall length (mm): 40

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart