Gas-filled shock absorber for tool case XXL III 25 mm

Article no.: 44562
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 44562
EAN / GTIN 4010995445621
Manufacturer number 44562
L-Number L60210 15
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: The gas-filled shock absorbers prevent the lid from unintentionally closing and smashing fingers.
  • Spare gas-filled shock absorber for the tool case XXL III. Contains 2.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Width (mm): 15
  • Height (mm): 545
  • Overall length (mm): 25

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart