Legs for the tool case XXL III (wheel side) 116 mm

Article no.: 44558
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 44558
EAN / GTIN 4010995445584
Manufacturer number 44558
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: Due to the elevated position, the foldable legs allow the comfortable and strain-free removal of the tools by the user. This also allows the case to serve as a stable and slip-proof step for working on higher locations.
  • Spare legs for the tool case XXL III. The set contains 1 spare leg incl. connection element. Only suitable for the legs on the side of the wheels of the tool case XXL III. Contains 1 unit.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Width (mm): 324
  • Height (mm): 400
  • Overall length (mm): 116

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart