Women's Multinorm softshell Jacket Hi-vis yellow/navy blue S

Article no.: 444815603389S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 444815603389S
EAN / GTIN 7330509889305
Manufacturer number 444815603389S
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Description:

Metal and polyester-free softshell jacket with a women’s fit and in High Vis, which is inherently flame-retardant. The wind and water-repellent jacket is made from an oil, dirt and water-repellent softshell material and has excellent breathability. It also has an extended back, pre-shaped sleeves and cuffs at the sleeve ends, which further improve the already excellent wearing comfort. The jacket has functional pockets and two gas loops for attaching gas detectors and oxygen analysers. This makes the softshell jacket particularly useful for working in petrochemical environments or in the oil and gas industry, for example. It is certified according to: EN 1149-5. EN 13034. EN ISO 20471. EN ISO 11611. EN ISO 11612. IEC 61482-2.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart