APC 2 Inherent Jacket Navy blue L

Article no.: 441715128900L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 441715128900L
EAN / GTIN 7330509903513
Manufacturer number 441715128900L
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Description:

Jacket made from soft, supple and hard-wearing material with a thin inner lining. This combination means that the jacket is approved for APC 2, the higher class for arc fault protection. Hidden chest pocket with zip, two front pockets with flaps and loops on the yoke for a microphone, oximeter or other technical equipment. Reflective details applied with heat application for better visibility. The jacket is metal-free and has plastic press studs and zips. Certified to EN 1149-5, EN ISO 11611, EN ISO 11612, EN 61482-2 (APC 2), EN 13034.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart