1086 WR Digital Indicator IP64 12,5 mm (.5“) 0,0005 mm w.c.

Article no.: 4337740KAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4337740KAL
EAN / GTIN 4059192066475
Manufacturer number 4337740KAL
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

Digital indicator MarCator 1086 WR
IP protection category: IP 64
Data interface: USB, Digimatic
Factory standard
Measuring span in mm: 12,5mm
Resolution in mm:
Resolution inches:
Package contains: battery, test certificate, instruction manual, Cardboard box

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart