Professional electric diagonal cutters with DynamicJoint® 180 mm, 7″

Article no.: 43340
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 43340
EAN / GTIN 4010995433406
Manufacturer number 43340
L-Number L60070 101220
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Protects your health: Special DynamicJoint® design reduces effort required for cutting.
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For cutting cables as well as soft and hard wires. For working on live parts up to 1,000 V AC.
  • Precise and clean cutting of soft and hard wire
  • DynamicJoint® - Innovative unique joint design
  • Kind to hands and muscles
  • Safe operation up to 1,000 V AC
  • A tradesman's tool kit would be incomplete without a universal cutter to cut hard and soft wires. The diagonal cutters Professional electric by Wiha prove themselves to be robust, all-rounder pliers. The plier joint with DynamicJoint® ensures hand force is optimally applied when cutting, providing up to 40% greater cutting force. With their semi-circular head, these precision pliers also provide a clean cut edge. The ergonomically shaped plier handle ensures comfortable, fatigue-proof work. The high-quality chrome-plated plier surface also provides protection against rust, ensuring the pliers have a long service life. These diagonal cutters are also manufactured as per the international IEC 60900 standard and are thus approved for working on live parts up to 1,000 V AC.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 2.3
  • Overall length (mm): 180
  • Overall length (Inch): 7″
  • Cutting force: 17
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart