1004 ZT MILLIMESS,.0001″ GRAD DRIP-PROOF

Article no.: 4333905
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision dial comparators

Identification & Classification

Article number 4333905
EAN / GTIN 4059192014094
Manufacturer number 4333905
L-Number L40080 2093
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Large, high contrast dial face
  • Adjustable tolerance markers
  • Lockable fine adjustment screw
  • Shockproof movement
  • Mounting shank and measuring spindle are both made of hardened stainless steel
  • Measuring spindle is mounted in a high precision ball guide for minimal hysteresis
  • Resistant to lateral forces (side play) acting on the measuring spindle
  • Maximum sensitivity and accuracy are ensured by the jeweled movement in conjunction with the precision gears and pinions
  • Box type protective housing
  • Constant measuring force
  • Measuring spindle can be retracted with either a screw in cable release or with a lifting knob

Description:

Mechanical precision pointer Millimess 1004 ZT
  • Factory standard
  • IP 54 Measuring range: ± .0050″
  • Scale graduation inch: .0001''
Scope of delivery: Case, adapter sleeve 940, 8 mm to 3/8″.

Feature:

  • Dial colour: White
  • Product type: 1004 ZT
  • Numbering scale blade: .005″-0-.005″
  • Error limit Gges in inches (text): .00012″
  • Error limit Ge in inches (text): .0001″
  • Error limit Gt in inches (text): .00005″
  • Measuring range of feeler gauge, fine pointer, probe inch: ± .0050″
  • Scale diameter_mm: 50 mm
  • Clamping shaft (mm): 8 mm
  • Measuring force: 1 N
  • Clamping shaft (inch): 0.375 inch
  • Graduation_inch: 0.0001 inch
  • Measured value reversal span inch: 0.00003 inch
  • Repeatability inch: 0.0000 inch

Standard:

Factory standard

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart