Ball-head hexagon socket screwdriver 10mm L.40mm x 222mm

Article no.: 43263010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 43263010
EAN / GTIN 4018754332847
Manufacturer number 43263010
L-Number L60010 8229
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • for metric Hexagon socket screws
  • with ball head at the long end of the shaft
  • Swivelling angle up to 25° to each side
  • Chrome Alloy Steel, nickel-plated

Feature:

  • L1: 40 mm
  • L2: 222 mm
  • Length mm (L): 230 mm
  • Output hexagon outside (mm): 10 mm
  • Drive profile: Hexagon
  • Weight: 175g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart