Bit slimBit electric TORX PLUS® 5IP x 75 mm

Article no.: 43143
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 43143
EAN / GTIN 4010995431433
Manufacturer number 43143
L-Number L60070 4453
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws
  • Saves space: Extensive interchangeable bit system saves you space
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC
  • Application: For working on live parts up to 1,000 V AC
  • Ideal for handling screw and spring elements
  • Footnote: no slim version When combined with speedE®, slimVario® and TorqueVario®-S electric tools, the insulated slimBits can effortlessly reach even deep-set screws and spring elements thanks to the Wiha slimTechnology specially developed for electrical applications
  • This is made possible by the protective insulation fully integrated into the front section of the bit
  • The slimBits undergo routine individual piece testing as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC
  • The 6 mm slimBits can only be used with speedE®, slimVario® or TorqueVario®-S electric tools
  • Manufactured acc
  • to IEC 60900

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart