Bit slimBit electric TORX® T5 x 75 mm

Article no.: 43140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 43140
EAN / GTIN 4010995431402
Manufacturer number 43140
L-Number L60070 4131
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws
  • Saves space: Extensive interchangeable bit system saves you space
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC
  • Application: For work in the area of live parts up to 1,000 V AC
  • Footnote: no slim version 6 mm slimBits only to be used in the slimVario® bit holder and slimTorque VDE bit holder (VDE torque system)
  • Manufactured acc
  • to IEC 60900

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart