Safety Knife SECUMAX COUPPY with INDUSTRIAL BLADE 36020, 1 PCE

Article no.: 43136.02
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 43136.02
EAN / GTIN 4002632803703
Manufacturer number 43136.02
L-Number L60170 899
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

Make way for the specialist.
An expert in cutting flat paper and plastic sheets? You've found it in the handy SECUMAX COUPPY. Its concealed blade lies at a 45 degree angle to the cutting material. An optimal angle for easy cutting. A flat, clean base allows the safety knife to slide smoothly. The cleverly rounded head of the knife intuitively guides the cutting material towards the blade.
  • Basic material:
    Plastic
  • Low resistance
    The SECUMAX COUPPY blade is not just embedded into the handle, safe from injuries. It is also especially thin, minimising the effort in cutting the material.
  • Without tools
    You only need to push the blade changer upwards with your thumb - the blade is ready to be changed. The structured surface on the changer also provides a better grip.
    The SECUMAX COUPPY fits into any hand. Even yours. Because the rounded handle made of shock resistant plastic doesn't differentiate between left and right. Try it out for yourself.
  • 4-cutting edge blade
    How do you increase the life of the blade? By using all four sharp edges the blade provides, one after the other. You can therefore ensure a constant high cutting quality with this tool.
  • Main cutting materials:
    Wrapping, stretch and shrink foil
    Layers of foil or paper
    Textile, material
    Yarn, cord

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 3 mm
  • Main cutting materials: Wrapping, stretch and shrink foil, Layers of foil or paper, Textile, material, Coated film, Laminated film
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: no
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 36020.50
  • Optional blade: 36013.39, 36010.50, 13615.35, 83615.35, 83630.35
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 4-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart