Flame resistant raincoat Level 2 Hi-vis yellow/navy blue L

Article no.: 431320223389L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size L
Type of product Flame protection jacket

Identification & Classification

Article number 431320223389L
EAN / GTIN 7330509783672
Manufacturer number 431320223389L
L-Number L00980 6539
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
67% polyester, 33% cotton, PVC-coated, wind- and waterproof, flame resistant, antistatic, 390 g/m²

Pockets
Front pockets with flap
Napoleon pocket inside front wind flap

Functionality
Wind and waterproof with welded seams

Details
Fleece lined collar, High collar with zipper
Removable, adjustable hood, Hood adapted for helmet and hearing protection
Plastic snaps, Hidden buttons
Welded seams
D-ring
Printed reflector

Finish
Adjustable sleeve end with hook-and-loop, Cuff with elastic band

Front closure
Robust hidden two-way plastic zipper, Storm closure with buttons

Reflex
Printed reflective tape

Description:

  • This raincoat has everything you need to work in exposed environments
  • The flame-resistant jacket in high vis and strong material with a high protection value have, in addition to the given attributes wind and waterproof with welded seams, many specially adapted abilities that will help you out during the working days
  • It has a detachable, adjustable hood and a soft fleece-lined collar
  • It is equipped with easily accessible front pockets with lids and push buttons, a Napoleon pocket inside the front lock and a removable ID card pocket
  • Concealed and strong two-way zipper with zipper up to the collar, hidden buttons, and storm buttoning keep the wet away
  • Good fit and adjustable sleeve ends with hook-and-loop
  • Certified according to EN 1149-5
  • EN ISO 20471
  • EN 343
  • EN ISO 14116
  • IEC 61482-2

Standard:

  • EN 343, Class 4,1
  • EN ISO 20471, Class 3
  • EN ISO 14116, index 3
  • EN 1149-5
  • IEC 61482-2, APC 1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart