810 SM, DIAL INDICATOR,.001 mm SHOCKPROOF, RANGE 1MM

Article no.: 4311070
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification & Classification

Article number 4311070
EAN / GTIN 4059192013851
Manufacturer number 4311070
L-Number L40080 616
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • High contrast dial face
  • Adjustable tolerance markers
  • Chrome plated housing
  • Lifter protection cap on the measuring spindle
  • Precise mechanism with a combined gear lever transmission
  • High accuracy with a minimum span of error

Description:

Dial indicator MarCator 810 SM
  • Factory standard
  • Measuring span in mm: 1mm
    • Scale graduation_mm: 0.001 mm
    Scope of delivery: Case
  • Feature:

    • Calibration type: Uncalibrated
    • Error limit 1/10 revolution µm: 1 µm
    • Measuring span in mm: 1 mm
    • Pointer rotation in mm: 0.1 mm
    • Graduation_mm: 0.001

    Standard:

    Factory standard

    Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart