802 NWT BALL ANVIL, LENGTH 56.6 MM, TYPE 802 EWT

Article no.: 4304321
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Probes

Identification & Classification

Article number 4304321
EAN / GTIN 4059192013295
Manufacturer number 4304321
L-Number L40080 883
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

  • 802 NWt measuring insert ø 6.0 mm, l = 56.6 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Measuring insert
  • Product group name: MarTest
  • Product group name: Lever gauges and edge finders
  • Product type: 802 NWt
  • Dimension l in mm: 56.6 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart