801 V, MARTEST, .0005″ RES, +/-.015″ RANGE, 1.1″ DIAL

Article no.: 4302950
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification & Classification

Article number 4302950
EAN / GTIN 4059192013219
Manufacturer number 4302950
L-Number L40080 3271
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • High-contrast dial face, sealed with O-ring
  • Mineral glass viewing panel for best protection:
    - against cracking, scratching or damage caused by hot shavings
    - optimum resistance to solvents
  • Matt chrome-plated protective casing with three integrated dovetail guide rails
  • Shockproof measuring mechanism
  • Anti-magnetic model
  • Automatic adjustment to the contacting direction ensuring infallible readings
  • Ball bearing mounted double lever
  • Friction clutch overload protection

Description:

Feeler lever gauge MarTest 801 V
  • Factory standard measuring range: ± .015″
  • Scale graduation inch: .0005″
Scope of delivery: Case, operating instructions, key for changing the measuring inserts, measuring insert ø 2 mm, clamping shank 800a3/8

Feature:

  • Calibration type: Uncalibrated
  • Application: Measurement of concentricity, axial run-out, parallelism and flatness deviations Centering of shafts or bores Parallel or right-angled alignment of workpieces
  • Product group name: MarTest
  • Dial colour: Green
  • Product group name: Lever gauges and edge finders
  • Product name: Sensing lever measuring device
  • Product type: 801 V
  • Numbering scale blade: 15-0-15
  • Scale diameter inch (text): 1.1″
  • Measuring range of feeler gauge, fine pointer, probe inch: ± .015″
  • Pointer rotation in inch (text): .03″
  • Total deviation span fges in inch (text): .0005″
  • Deviation span fe in inch (text): .0004″
  • Partial measuring span ft in inch (text): .0002″
  • Measuring value reversal span fu in inch (text): .00012″
  • Repeatability fw in inch (text): .0001″
  • Remark Dimensions: * 800 VGM, 801 VGM ; ** 800 V, 801 V
  • Dimension b in mm: 30 mm
  • Measuring insert length (mm): 14.5 mm
  • Measuring force: 0.2 N

Standard:

Factory standard

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart