Absolute Digital Blade Mic. QuickMike IP65, 25-55mm

Article no.: 422-412-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification & Classification

Article number 422-412-20
EAN / GTIN 4946368736839
Manufacturer number 422-412-20
L-Number L40010 13183
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This ABSOLUTE Digimatic Blade Micrometer Quickmike is designed to help you measure hard-to-reach features. It offers the following benefits: Blade-shaped anvil and spindle for measuring the groove diameter of shafts, keyways and other hard-to reach features. Non-rotating spindle. Fast spindle feed of 10 mm/revolution.

Feature:

Digital/Analogue: Digital
Measuring range: 25 - 55
Digit step value: 0.001 mm
Limit value of the measurement deviation J MPE: ±3 µm
Scale: Drum, ø 24.9 mm
Display: LCD, digit height 10 mm
Measuring force: 5-12
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Incl. box, setting standard (from 25 mm), battery
Power supply: 1x battery SR-44
Battery life: Approx. 5 years

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart