• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

External micrometer, Measuring range: 0-25mm

Article no.: 420560 0-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
Not available
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 25 mm
Scale divisions 0.001 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.5 mm
Barrel ⌀ 19.7 mm
Measurement technology analogue
Packaging sturdy box
Type of product External tube micrometer

Identification & Classification

Article number 420560 0-25
EAN / GTIN 7630041105155
Manufacturer number 00310001

Description

Version:

Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by locking lever. With ratchet and hand temperature protection. Barrel non-reflecting chromium plated. Clearly engraved black divisions and numerals.
Flat vernier scale for parallax-free reading. Error-free display of tenths of a millimetre as the numerals.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart