Welding Grip Pliers galvanized 280 mm

Article no.: 42 24 280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification & Classification

Article number 42 24 280
EAN / GTIN 4003773022213
Manufacturer number 42 24 280
L-Number L70010 529
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • for gripping, clamping and holding of diverse profiles
  • heavy duty model
  • with adjustment screw and release lever
  • one-hand operation
  • high clamping pressure due to toggle lever action

Feature:

  • Clamping width round: 10 – 70mm
  • galvanized

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart