44 A Inside Micrometer 16-20 mm res.0,001 mm w.c.

Article no.: 4190314KAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4190314KAL
EAN / GTIN 4059192010614
Manufacturer number 4190314KAL
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

Inside micrometer Micromar 44 A
For measuring:
  • Through holes
  • Blind holes
  • Centering shoulders

DIN 863-4
Measuring range: 16 - 20 mm mm
Readings_mm: 0,001
Package contains: instruction manual, allen key, key for replacing measuring heads (from 30 mm), case

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart