844 TG TAPER ANVIL 0.5-O.7 MM

Article no.: 4174600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification & Classification

Article number 4174600
EAN / GTIN 4059192008086
Manufacturer number 4174600
L-Number L40100 286
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • For pitch diameters
  • Hardened, wear-resistant special steel
  • With cylindrical mounting shank and retainer ring which ensures locking while permitting rotation in bore

Description:

844 Tg

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Product group name: Multimar
  • Thread type: Metric 60°
  • Thread measuring element: Cone
  • Measuring insert type: Cone
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external and internal thread
  • Thread parameters: Flank diameter
  • Product type: 844 Tg
  • Flank angle in degrees: 60°
  • Mounting hole: 3,5
  • Thread pitch in mm: 0,5-0,7
  • Length (mm): 6 mm
  • Shank length: 6 mm
  • Shank diameter: 3.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart