Blade, P=3,5-5,0 mm 852-f M

Article no.: 4173704
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification & Classification

Article number 4173704
EAN / GTIN 4059192007447
Manufacturer number 4173704
L-Number L40080 2008
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

  • Thread measuring insert, cutting edge, metric 60°, pitch 3.5 - 5 mm , L = 15.5mm, ø = 3.5 mm

Feature:

  • Calibration type: Uncalibrated
  • Thread pitch in mm (proxy): true
  • Measuring insert type: Cutting edge
  • Thread type: Metric 60°
  • Accessory categories (eShop): Measuring inserts for pitch diameter, metric external thread (60°)
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external thread
  • Thread pitch in TPI (proxy): false
  • Product group name: Indicating measuring devices
  • Thread pitch in mm: 3,5 - 5
  • Mounting hole: 3,5
  • Product type: 852
  • Length (mm): 15.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart