TAPERED ANVIL 2-3.5 mm PITCH

Article no.: 4173403
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification & Classification

Article number 4173403
EAN / GTIN 4059192006969
Manufacturer number 4173403
L-Number L40100 194
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

  • Thread gauge insert, taper, metric 60°, pitch 2 - 3.5 mm , L = 15.5mm, ø = 3.5 mm

Feature:

  • Calibration type: Uncalibrated
  • Thread pitch in mm (proxy): true
  • Product group name: Micromar
  • Thread type: Metric 60°
  • Product group name: Micrometers
  • Accessory categories (eShop): Measuring inserts for pitch diameter, metric internal thread (60°)
  • Accessory categories (eShop): Measuring inserts for pitch diameter, metric external thread (60°)
  • Measuring insert type: Cone
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external and internal thread
  • Thread pitch in TPI (proxy): false
  • Product type: 40 Z
  • Mounting hole: 3,5
  • Thread pitch in mm: 2 - 3,5
  • Length (mm): 15.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart