44 Cms3 Inside Micrometer Set 100-500 mm w.c.

Article no.: 4168022KAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 3-point internal micrometer

Identification & Classification

Article number 4168022KAL
EAN / GTIN 4059192005887
Manufacturer number 4168022KAL
L-Number L40080 109186
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

Inside Micrometer Set Micromar 44 Cms 3
For measuring inside diameters and distance dimensions, as well as use as a adjutstable gage for setting parallel distances
DIN 863-4
Measuring range: 100 - 500 mm mm
Readings_mm: 0,01
Package contains: caseMeasuring head 44 Cm, measuring range of 100-150 mm with extensions 44 Cv, case

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart