41 H Stand for micrometer

Article no.: 4158000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification & Classification

Article number 4158000
EAN / GTIN 4059192004828
Manufacturer number 4158000
L-Number L40080 109
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Hands remain free for operating the micrometer and for introducing the workpiece
  • Strong, stable cast pedestal, hammer finished
  • Span width 3.5 - 15 mm
  • Pivoting clamping jaws, with rubber supports to protect the micrometers
  • Clamping jaws and joint can be clamped with a screw

Description:

  • 41 H holder, to accommodate outside micrometers

Feature:

  • Application: For holding micrometers
  • Calibration type: Uncalibrated
  • Product group name: Micromar
  • Product group name: Micrometers
  • Product name: Holder
  • Product type: 41 H

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart