i-wi digital universal caliper set IP 67, Measuring range: 200mm

Article no.: 415552 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; RS232C interface; USB interface; MAHR i-wi radio system
  • Depth gauge: rectangular 3.7×1.3
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 200 mm
Scale divisions 0.01 mm
Reversible reading mm / inch
Error limit 0.03 mm
Interface Digimatic interface; RS232C interface; USB interface; MAHR i-wi radio system
Depth gauge rectangular 3.7×1.3 mm
IP Index of Protection IP 67
Jaw length 48 mm
Wireless application Manufacturer’s software
Measured value saving MAHR Reference Lock system
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification & Classification

Article number 415552 200
EAN / GTIN 4059192057305
Manufacturer number 4118907
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Digital universal caliper for a wide variety of internal and external measurements (recesses, grooves, threads etc.). The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.
Digital universal caliper with integral i-wi wireless data interface.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Caliper, depth base attachment No. 415556, setting gauge No. 415557, measuring force adjustment device No. 415558, 6 pairs of measuring tips for internal and external measurements, 1 battery No. 081560 size CR2032.

Optional extras:

i-wi radio receiver No. 498912

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart