40 FC DIAL MICROMETER, 25-50 mm ceramic FACES

Article no.: 4150201
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer with dial comparator

Identification & Classification

Article number 4150201
EAN / GTIN 4059192004279
Manufacturer number 4150201
L-Number L40080 505
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Operating and display units with satin chrome finish
  • Dial comparator is integrated in frame
  • Adjustable tolerance markers
  • Chrome plated steel frame, heat insulated
  • Retraction of the movable anvil ensures maximum wear resistance
  • Spindle and anvil are carbide-tipped
  • Stainless spindle is hardened throughout and ground
  • Locking device
  • Constant measuring force

Description:

Micromar 40 FC vernier micrometer
  • Factory standard measuring range: 25 - 50 mm
  • cale graduation (µm): 1 µm
Scope of delivery: Instruction manual, case

Feature:

  • Dial colour: White
  • Product type: 40 FC
  • Measuring range: 25 - 50 mm
  • Dimension a in mm: 174 mm
  • Dimension b in mm: 125 mm
  • Dimension d in mm: 85 mm
  • Dimension e in mm: 56 mm
  • Dimension c in mm: 30 mm
  • Measuring force: 9 N
  • Measuring force (text): 9
  • Spindle diameter_mm: 7.5 mm
  • Error limit_µm: 2 µm
  • Error limit Ge (µm): 1 µm
  • Parallelism deviation in µm: 1 µm
  • Scale graduation (µm): 1 µm
  • Spindle pitch_mm: 0.5 mm
  • Flatness deviation in µm: 0.2 µm

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart