40 A Micrometer 175-200 mm, with Dakks calibration

Article no.: 4134007DKS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification & Classification

Article number 4134007DKS
EAN / GTIN 4059192003715
Manufacturer number 4134007DKS
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Operating and display units with satin chrome finish
  • Hard lacquered steel frame
  • Spindle and anvil made of hardened steel, carbide-tipped
  • Heat insulators
  • Rapid drive with integrated ratchet
  • Locking device

Description:

Micrometer Micromar 40 A
  • DIN 863-1 Measuring range: 175 - 200 mm
  • Scale_division_mm: 0.01 mm
Scope of delivery: Setting gauge (from measuring range 25-50 mm), operating instructions, case

Feature:

  • Calibration type: with Dakks calibration
  • Product type: 40 A
  • Measuring range: 175 - 200 mm
  • Scale divisions mm: 0,01
  • Remark Dimensions: * with scale display ″0″
  • Dimension a in mm: 207 mm
  • Dimension b in mm: 108.5 mm
  • Dimension c in mm: 13 mm
  • Error limit_µm: 7 µm
  • Spindle diameter_mm: 6.5 mm
  • Spindle pitch_mm: 0.5 mm

Standard:

DIN 863-1

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart