30 EWRi Pocket Depth Caliper 25 mm / 1″ IN case W/ CERT

Article no.: 4126751KAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 25 mm
Scale divisions 0.01 mm
Measurement technology digital
Power supply Battery-powered
Type of product Depth gauge

Identification & Classification

Article number 4126751KAL
EAN / GTIN 4059192061937
Manufacturer number 4126751KAL
L-Number L40080 2941
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring pin with spherical measuring surface made of hardened steel
  • Measuring bridge element made of wear-resistant anodized and lightweight aluminum
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide

Description:

Digital depth caliper MarCal 30 EWRi Measuring range: 0 - 25 mm
  • Digit increment mm/inch: 0.01 mm / 0.0005 inch
  • Data interface: Integrated wireless
  • IP protection class: IP 67
Scope of delivery: Battery, operating instructions, case.

Feature:

  • function: Counting direction reversal
  • Depth measurement: round
  • function: RESET (zeroing the display)
  • function: PRESET (dimensional presetting)
  • function: ON/OFF
  • function: mm/inch
  • Calibration type: with calibration
  • Product group name: Caliper gauge
  • Product group name: MarCal
  • function: LOCK function (keypad lock)
  • Application: Small, handy, practical Ideal for mobile use in production, inspection and assembly For small measuring depths in bores, grooves, slots, etc.
  • Data interface: Integrated Wireless
  • function: HOLD (measured value storage)
  • Product name: Digital depth caliper
  • function: DATA (data transmission)
  • Battery type: CR 2032 (3V Lithium)
  • function: AUTO-ON / OFF
  • Product type: 30 EWRi
  • Digit increment mm/inch: 0.01 / .0005″
  • Measuring range: 0 - 25 mm
  • Measuring range: 0 - 1″
  • Error limit inch: .0008″
  • Dimension a in mm: 129 mm
  • Dimension b in mm: 48 mm
  • Digit height: 11 mm
  • Error limit (mm): 0.02 mm

Standard:

ISO 13385-2

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart