This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital caliper IP67 with rod type depth gauge and data output, Measuring range: 150mm

Article no.: 412618 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: DIN 862
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.5
  • Interface: RS232C interface; USB interface
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 862
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Error limit 0.03 mm
Depth gauge available yes
Depth gauge ⌀ 1.5
Interface RS232C interface; USB interface
IP Index of Protection IP 67
Jaw length 40 mm
Automatic stand-by circuit. yes
Measurement value and zero point preserved after reactivation from standby yes
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification & Classification

Article number 412618 150
EAN / GTIN 4045197406217
Manufacturer number 412618 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Clearly legible, high-contrast digital display. The caliper is resistant to water, emulsion, oil, and dust - even when fitted with a data cable. The system switches automatically into power-saving mode after 20 minutes; moving the caliper reactivates it. There is no loss of the measured value or zero point. The measuring faces are precision lapped.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 498948, keyboard interface No. 498963.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart