16 EEA1 MEASURING ANVIL FOR OUTSIDE MEASUREMENTS

Article no.: 4118810
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Calipers

Identification & Classification

Article number 4118810
EAN / GTIN 4059192003159
Manufacturer number 4118810
L-Number L40080 290
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

  • 16 Eea 1 measuring insert for external measurement (3.5 x 12 mm)

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Caliper gauge
  • Product name: Measuring insert for external measurement
  • Product group name: MarCal
  • Application: up to diameter 175 mm
  • Accessory categories (eShop): 16 Eea Measuring inserts for external measurement
  • Product type: 16 Eea 1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart