16 FN Pocket Vernier Caliper 200mm, vernier 1/128″/0,05mm

Article no.: 4100401
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 0.05 mm
Measurement technology analog
Type of product Universal calipers

Identification & Classification

Article number 4100401
EAN / GTIN 4059192001513
Manufacturer number 4100401
L-Number L40080 517
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Vernier and scale have a satin chrome finish for glare free reading
  • Locking screw above
  • Measuring surfaces made of steel
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Raised guideway for the protection of the scale

Description:

16 FN Caliper with scale display
  • Fixing screw on top Measuring range: 0 - 200 mm
  • Nonius value mm: 0.05 mm / 1/128″
Scope of delivery: Thread table, case

Feature:

  • Calibration type: Uncalibrated
  • Product name: Caliper with scale display
  • Product group name: Caliper gauge
  • Product group name: MarCal
  • Depth measurement: angular
  • Product type: 16 FN
  • Vernier value inch: 1/128″
  • Measuring range: 0 - 8″
  • Measuring range: 0 - 200 mm
  • Error limit inch: .002″
  • Dimension d in mm: 290 mm
  • Dimension b in mm: 50 mm
  • Dimension c in mm: 19 mm
  • Dimension e in mm: 17 mm
  • Dimension a in mm: 14 mm
  • Dimension f in mm: 3.8 mm
  • Error limit (mm): 0.05 mm
  • Vernier value mm: 0.05 mm

Standard:

Factory standard

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart