Digital Microm., Non Rotating Spindle Inch/Metric, 3-4"

Article no.: 406-353-30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification & Classification

Article number 406-353-30
EAN / GTIN 4946368689845
Manufacturer number 406-353-30
L-Number L40010 13011
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Micrometer features a non-rotating spindle, and offers the following benefits: Sliding spindle, not rotating. Ratchet stop. Data output.

Feature:

Accuracy: ±0,0002″
Power supply: 1 battery SR-44
Display: LCD, character height 7.5 mm
Inch-Metric: Inch/Metric
Limit value of the measuring deviation J MPE: ±2.0E-4″.
Delivered: Including box, setting standard (from 25 mm upward), key
Display: LCD, digit height 7.5 mm
Measuring force: 3-8
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: Inch/metric
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key.
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart