L-key set in Compact holder Hexagonal ball end, 9-pcs., short, matt chrome-plated in SB-cardboard packaging

Article no.: 40411
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 40411
EAN / GTIN 4010995404116
Manufacturer number 40411
L-Number L60070 3927
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: Especially for screws that are difficult to access.
  • Extra: The ball end enables the user to work at angles up to 25°.
  • Extra: Thanks to its compact dimensions, this holder fits easily into every ruler pocket.
  • Extra: Common key sizes are stored in the holder where they are easily seen.
  • Blade: Chrome-vanadium steel, through hardened, chrome-plated.
  • Compact and space-saving
  • Improved accessibility
  • Perfect for confined spaces
  • Based on ISO 2936L.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Ball end hex L-key, short. Hexagonal ball end, short, matt chrome-plated 1.5 mm x 46 mm (40401)
  • 1x Ball end hex L-key, short. Hexagonal ball end, short, matt chrome-plated 2.0 mm x 51 mm (40402)
  • 1x Ball end hex L-key, short. Hexagonal ball end, short, matt chrome-plated 2.5 mm x 57 mm (40403)
  • 1x Ball end hex L-key, short. Hexagonal ball end, short, matt chrome-plated 3.0 mm x 64 mm (40404)
  • 1x Ball end hex L-key, short. Hexagonal ball end, short, matt chrome-plated 4.0 mm x 72 mm (40405)
  • 1x Ball end hex L-key, short. Hexagonal ball end, short, matt chrome-plated 5.0 mm x 83 mm (40406)
  • 1x Ball end hex L-key, short. Hexagonal ball end, short, matt chrome-plated 6.0 mm x 94 mm (40407)
  • 1x Ball end hex L-key, short. Hexagonal ball end, short, matt chrome-plated 8.0 mm x 105 mm (40408)
  • 1x Ball end hex L-key, short. Hexagonal ball end, short, matt chrome-plated 10.0 mm x 119 mm (40409)
  • 1x Compact holder

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart