Arbor for diamond cut-off wheels with centre hole dia. 10 mm, shank dia. 8 mm

Article no.: 4007220806401
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220806401
EAN / GTIN 4007220806401
Manufacturer number 33513900
L-Number L51220 21
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Accessory for mounting diamond cut-off wheels up to and including a diameter of 75 mm.

Feature:

  • RPM, max.: 30000 RPM
  • Clamping range to: 3 mm
  • Suitable for hole diameter [mm]: 10
  • Dia. shank, metric: 8 mm

Note:

  • For safety reasons, it is imperative to remain within the stated rotational speed limit.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart