PFERD TOOLS Solid carbide end mill dia. 16 mm, 3 flutes, 2xDC, chamfer 0.3 mm 45°, uncoated, HA shank, Performance Aluminium

Article no.: 4007220726679
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220726679
EAN / GTIN 4007220726679
Manufacturer number 23000417
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • 90° with chamfer

Description:

  • Thanks to their material-specific tool geometry, Performance Aluminium solid carbide end mills are ideally suited to machining aluminium alloys, non-ferrous metals and plastics.
  • Mills for various applications, from roughing through to finishing.
  • Smooth straight shank HA in accordance with DIN 6535.

Feature:

  • Shank type: HA (DIN6535)
  • Version: 90° with chamfer
  • Corner type: Chamfer corner design
  • Helix angles: 42°
  • Coating: Uncoated
  • Cutting material: UC40
  • Internal coolant: no
  • Feed direction: x,y,z
  • Cutting diameter DC: 16 mm
  • Shank diameter DCON: 16 mm
  • Depth of cut maximum APMX: 32 mm
  • Functional length LF: 92 mm
  • Length, working LU: 42 mm
  • Neck diameter DN: 15.6 mm
  • Corner chamfer width CHW: 0.3 mm
  • Cutting edge count ZEFP: 3 Stück
  • Norm: Company standard

Advantage:

  • Unequal pitch for low-vibration machining with smooth running.
  • Large polished chip channels for optimum chip control.
  • Increased process reliability at high cutting speeds.

Application:

  • Recommendations for use: Observe the recommended cutting data. Ensure stable workpiece and tool clamping to achieve best performance.
  • Applications: Milling
  • Drive types: Automated centres

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Copper
    • Thermosetting plastics
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Plastics
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Thermoplastics
    • Tough aluminium alloys
    • Materials that can be worked: Aluminium; Brass; Bronze; Copper; Thermosetting plastics; Hard aluminium alloys; Hard non-ferrous metal; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Thermoplastics; Tough aluminium alloys

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart