accessory wire stem with eyelet IBUS for tube brushes with thread 3/8″ 1000mm long

Article no.: 4007220660812
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube brush

Identification & Classification

Article number 4007220660812
EAN / GTIN 4007220660812
Manufacturer number 43690205
L-Number L51510 736
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Suitable for work with tube brushes with a thread.

Feature:

  • PFERD type: IBUS 3/8 BSW 1000
  • Mounting system: Thread
  • Outer dia. of screw socket: 12 mm
  • Dia. thread: 3/8 BSW
  • Length, total: 1000 mm

Advantage:

  • Optimal access to hard-to-reach areas.

Supplied with:

  • BSW = British Standard Whitworth
  • Please note the outer diameter of the screw socket: 3/8 = 12 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart