Handpiece HA 6 Z SP 3.0 DPF/SRF with 3 mm collet max. RPM 18,000

Article no.: 4007220657768
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220657768
EAN / GTIN 4007220657768
Manufacturer number 86210110
L-Number L51050 1028
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Straight handpiece with quick-mounting system, 6 mm collet and duplex spring coupling/expansion ring coupling DPF/SRF / dia. 10 mm. The handpiece is available with a 2.34 mm collet on request.

Feature:

  • PFERD type: HA 6 Z SP 3.0 DPF/SRF
  • RPM, max.: 18000 RPM
  • Width, metric: 22 mm
  • Handpiece-side coupling dia. metric: 10 mm
  • Handpiece-side coupling G: DPF/SRF
  • Incl. dia collet [mm]: 3
  • Length, metric: 139 mm
  • Net weight: 0.109 kg
  • Handpiece-side coupling dia. [mm]: 10
  • Dia. external, metric: 22 mm
  • Height: 22 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart