PFERD TOOLS POLINOX non-woven mounted grinding wheel High Performance PNL dia. 50x30 mm shank dia. 6 mm A100 for fine grinding and finishing

Article no.: 4007220604595
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220604595
EAN / GTIN 4007220604595
Manufacturer number 44659100
L-Number L51700 101558
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • POLINOX HP mounted points are made of polyamide fleece, in which abrasive grain is integrated.
  • The nylon web is arranged radially in a lamellar shape.
  • The densely packed lamellae achieve an extremely long service life.
  • The tool is mainly used for surface machining.

Feature:

  • Max RPM: 12000 rpm
  • RPM, opt.: 6000 rpm
  • Width metric: 30 mm
  • Abrasive media: Corundum A.
  • Ø Exterior metric: 50 mm
  • Ø Metric shaft: 6 mm
  • Grit size: 100
  • Length, shaft: 40 mm

Advantage:

  • Cooler ground and low thermal load on the workpiece.
  • No clogging of the tool due to open structure and high flexibility of the nonwoven material.
  • Extremely aggressive grinding.

Application:

  • Application recommendations: For best performance, use at a recommended cutting speed of 10-20 m/s. An ideal compromise between material removal, surface quality, workpiece temperature and tool wear is achieved.
  • Machining tasks: Cleaning; Deburring; Step-by-step fine grinding; Roughening; Structuring (matting, line matting and satin-finishing); Surface treatment
  • Drive types: Flexible shaft drive; Straight die grinder

Material:

  • Machinable materials:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fiber-reinforced thermosets (GRP, CFRP)
    • Hardened, tempered steels above 1,200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with hardnesses > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titan
    • Titanium alloys
    • Zinc

Note:

  • The maximum permissible peripheral speed is 32 m/s.
  • For safety reasons, the specified maximum permissible speed must never be exceeded.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart