PFERD TOOLS COMBIDISC hard non-woven disc CD 50x50 mm A100G for fine grinding and finishing

Article no.: 4007220595442
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220595442
EAN / GTIN 4007220595442
Manufacturer number 42780499
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Coarse

Description:

  • Suitable for ultra-fine sanding on small and medium-sized surfaces and contours as well as cleaning work on metals and paints.
  • Achieve matt and silk-matt surfaces.
  • Very open structure.
  • The CD clamping system has a screw connection with internal thread (metal/plastic) on the tool side.
  • PFERD TOOLS-EFFICIENCY recommends COMBIDISC tools to reduce tool change and set-up times.

Feature:

  • Clamping system: CD system
  • Design: coarse
  • Width metric: 35 mm
  • Abrasive: Aluminium oxide A
  • Length metric: 35 mm
  • Grit size: 100

Advantage:

  • Highly economical due to quick tool change.
  • High level of comfort thanks to smooth running and high precision.
  • No malfunctions during use due to sticking, slipping or loosening.

Application:

  • Recommendations for use: Use COMBIDISC non-woven discs with sanding sheet holder on pneumatic filing tools. Use a suitable grinding oil for the material to significantly increase the service life and grinding performance of the tools. When sanding, the addition of oil or water produces an even finer surface, cooler sanding and longer service life.
  • Machining tasks: Cleaning; deburring; fine grinding in stages; roughening; structuring (matting, line matting and satin finishing); surface processing; weld seam processing
  • Drive types: Manual filing unit

Material:

  • Machinable materials:
    • Aluminium
    • brass
    • bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosets (GRP, CFRP)
    • Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys

Supplied with:

  • Please order COMBIDISC sanding sheet holders separately.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart