Description:
	
	
                
                    
		The cloth-backed variant is suitable for general, heavy-duty use on alloyed and non-alloyed steels, as well as non-ferrous metals. The carton has a tear-off edge for separating the sections of abrasive belt at the workplace. SBR 40 corresponds to shape B, ISO 3366.
                
                
            
                
	
		Feature:
	
	
                
                    
		- PFERD type: SBR 40
 - Width, metric: 40 mm
 - Dia. hole: 75 mm
 - Abrasive: Aluminium oxide A
 - Length, metric: 50 m
 - Grit size: 120
 
 
                
                
            
                
	
		Advantage:
	
	
                
                    
		- Highly flexible, enabling optimal adjustment to the contour.
 - Little wear due to high tear strength and very good grain adhesion.
 
 
                
                
            
                
	
		Application:
	
	
                
                    
		- Recommendations for use: Trim to the necessary size if required.
 - Applications: Cleaning; Step-by-step fine grinding; Roughening; Surface work
 - Drive types: Manual application
 
 
                
                
            
                
	
		Material:
	
	
                
                    
		- Materials that can be worked: 
- Aluminium
 -  Annealed cast iron
 -  Brass
 -  Bronze
 -  Cast steel
 -  Cobalt-based alloys
 -  Copper
 -  Fibre-reinforced thermosetting plastics (GRP, CRP)
 -  Grey/nodular cast iron (GG/GJL, GGG/GJS)
 -  Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
 -  Nickel-based alloys (e.g. Inconell and Hastelloy)
 -  Stainless steel (INOX)
 -  Steel materials with a hardness > 54 HRC
 -  Steels up to 1,200 N/mm² (< 38 HRC)
 -  Thermoplastics
 -  Titanium
 -  Titanium alloys
 -  Zinc
 - Materials that can be worked: Aluminium; Annealed cast iron; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc
 
 
 
                
                
            
                
	
		Supplied with:
	
	
                
                    
		- Please order shop roll holder separately.